Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
16IRB-14W-QMA B-Type Coated Insert
By Yamaloy
Order Code:
ZT1162779X
£10.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.39
0%
5 - 9
£9.97
4%
10 - 19
£9.56
8%
20 +
£9.14
12%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
10.39
https://www.zoro.co.uk/shop/tools-and-machining/threading-inserts/16irb-14w-qma-b-type-coated-insert/p/ZT1162779X
Add to quotation
Schedule an order and save 5%
View all Threading Inserts
Description
Internal Right Hand
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 16IRB-14W-QMA B-Type Coated Insert
Manufacturer Grade
QMA
ISO Cut
P20-P40
K20-K30
Inscribed Circle
3/8in
Material Application
Exotic Alloys
Cast Iron
Steel
Stainless Steel
ISO Category Grade
K
P
Insert Type
Laydown
Cutting Direction
Right Hand
Finish/Coating
TiAlN
Thread Profile Type
Full Profile
Side to Cutting Tip
1.2mm
Teeth per Inch
14TPI
Thread Standard
Whitworth
Thread Height Difference
1mm
ISO Designation
16IR-14W
Number of Cutting Points
3
Threading Location
Internal
Insert Size
16
Insert Length
16mm
Material
Carbide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome