Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
22ER40ISO Insert Grade T313V
By Tungaloy
Order Code:
ZT1162849X
£22.99
each
Inc VAT (20%)
£114.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it in
11-13
working days
Available
GBP
114.95
https://www.zoro.co.uk/shop/tools-and-machining/threading-inserts/22er40iso-insert-grade-t313v/p/ZT1162849X
Add to quotation
View all Threading Inserts
Description
ISO
Specifications
Specifications for 22ER40ISO Insert Grade T313V
Thread Pitch
4
Thread Profile Type
Full Profile
ISO Category Grade
M
K
P
Thread Height Difference
1.7mm
Cutting Direction
Right Hand
Material Application
Cast Iron
Stainless Steel
Steel
Material
Carbide
Finish/Coating
TiCN
ISO Designation
22ER40ISO
Manufacturer Grade
T313V
Thread Standard
ISO Metric
Inscribed Circle
12.7in
ISO Cut
P25 to P35
K15 to K25
Insert Type
Laydown
Threading Location
External
Side to Cutting Tip
2.5mm
Insert Length
22mm
Number of Cutting Points
3
Insert Size
22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome