Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Threading Inserts
R166.0L-11MM01-200 Insert Grade 1020
By Sandvik Coromant
Order Code:
ZT1214538X
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/threading-inserts/r166-0l-11mm01-200-insert-grade-1020/p/ZT1214538X
Add to quotation
Schedule an order and save 5%
View all Threading Inserts
Description
R166.0L T-Max® U-Lock Inserts Grade 1020
Tags:
#BulkDiscount
Specifications
Specifications for R166.0L-11MM01-200 Insert Grade 1020
ISO Cut
N25
H20
P20
S20
K15
M20
Material
Carbide
Cutting Direction
Right Hand
ISO Designation
R166.0L-11MM01-200
Threading Location
Internal
Insert Length
11mm
Insert Size
11
Manufacturer Grade
1020
Number of Cutting Points
3
Thread Pitch
2
Thread Standard
ISO Metric
Insert Type
Laydown
Thread Profile Type
Full Profile
Thread Height Difference
0.12mm
Inscribed Circle
6.35in
ISO Category Grade
N
H
M
P
S
K
Teeth per Inch
naTPI
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome