TN 16ERG60-P1 T8030 Thread Insert Partial Profile

Order Code: ZT3379840S

£12.99each Inc VAT (20%)
£64.95 minimum order value

Minimum order quantity: 5.

Description

The Threading Insert External Partial Profile for 60° ISO-metric threads is a reliable choice for achieving precise and efficient threading results. Whether you're working with steel, stainless steel, or cast iron, this insert is designed to meet your threading needs with accuracy and durability.

Features and Benefits
• Single-sided triangular geometry is specifically engineered for right-hand cutting of partial profiles and ISO-metric and UN external threads, ensuring precise and efficient threading operations
• Each insert is made from fine-grained WC-Co carbide, enhancing its performance and longevity
• Suitable for threading applications in a wide range of materials, including steel, stainless steel, and cast iron
• PVD coating further improves tool life and cutting performance by enhancing wear resistance and reducing friction during machining

See full description
Specifications for TN 16ERG60-P1 T8030 Thread Insert Partial Profile
  • Insert Size
    16
  • Material
    Carbide
  • ISO Designation
    TN 16ERG60-P1, T8030
  • Teeth per Inch
    8 - 14TPI
  • MFR Part No.
    8320308
  • Thread Profile Type
    Partial Profile
  • Thread Pitch
    1.75 - 3.0
  • Insert Style
    TN 60° PP
  • Material Application
    Non-Ferrous Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome