0
1
2

266RFG-1616-16 CoroThread Holder

Order Code: ZT1162686X

£179.99 Inc VAT (20%)


Description

Sandvik CoroThread 266 toolholders achieve threading insert stability with a new design of iLock insert locking interface on the toolholder. This keeps the insert rigid, maintains the correct threading profile and reduces out-of-specification product rejection. The insert has a slot for each of its three indexable cutting edges. One slot is located on a raised guide rail on the new interface of the shim. This guide rail locks the insert in its correct position in the pocket, giving repeatable accuracy with each threading pass.

All of this means that the cutting loads on the insert are dispersed with no pressure points; insert and holder maintain their design integrity. Leading to longer tool and holder life, less downtime for tool changes and greater continuity of production!

For all technical and dimensional specifications please refer to the PDF of the catalogue page.

See full description
Specifications for 266RFG-1616-16 CoroThread Holder
  • Overall Length
    100mm
  • Shank Width
    16mm
  • Threading Location
    Internal & External
  • Insert Size
    16mm
  • Coolant Delivery
    External
  • Centre to Cutting Tip
    20mm
  • Cutting Direction
    Right Hand
  • Insert Holding Type
    Screw-on
  • Shank Height
    16mm
  • Side to Cutting Tip
    20mm
  • ISO Designation
    266RFG-1616-16
  • Head Length
    21.4mm
  • Cutting Height
    16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome