1006 No.6 Acrylic Scalpel Handle

Order Code: ZT1002999X

£9.19 Inc VAT (20%)


Description

Made with craft professionals and enthusiasts in mind, these acrylic craft knife handles from have a stainless blade fitting and are suitable for No. 4 larger standard blades.

Features and Benefits
• Suitable for professionals and amateurs
• Provides controlled handling for delicate tasks

Warnings
• Pointed pliers should be used when attaching and removing a blade

See full description
Specifications for 1006 No.6 Acrylic Scalpel Handle
  • Blade Operation
    Fixed Blade
  • Handle Colour
    Blue
  • Type
    Scalpel Handle
  • MFR Part No.
    1006
  • Overall Length
    140mm
  • Reusability
    Multiple Use/Replaceable Blades
  • Handle Material
    Acrylic
  • Blade Material
    Blade Not Included
  • Overall Width
    17mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome