2607019472 115mm Diamond Blade Tile Cutting Disc
0
1

2607019472 115mm Diamond Blade Tile Cutting Disc

Order Code: ZT1026538XCopy

£8.99 Inc VAT (20%)


Description

Outstanding cutting performance
Consistent cutting depth and long cutting life
High-quality diamond concentration and excellent concentricity

Typical Application:
Slate
Tiles

Diameter: 115mm x 22,23 x 1,7mm

See full description
Specifications for 2607019472 115mm Diamond Blade Tile Cutting Disc
  • MFR Part No.
    2607019472
  • Application
    Slate
    Tiles
  • Blade Thickness
    1.7mm
  • Cutting Edge Type
    Continuous
  • Blade Diameter
    115mm
  • Number of Segments
    0
  • Maximum RPM
    13,200rpm
  • Bore Diameter
    22.23mm
  • Maximum No Load Speed
    13200rpm
  • Item
    Diamond Blades
  • Number of Pieces
    1
  • Usage Type
    Dry Cutting
  • Cutting Material
    Diamond