Clinker XL Professional Tile Cutter 750mm VITBRUTUS750

Order Code: ZT1296027P

£279.99 Inc VAT (20%)


Description

The Vitrex Clinker XL Tile Cutter is a professional heavy-duty tile cutter, designed for smooth, high precision cutting of larger format tiles. The tile cutter has a cutting head carriage with ball bearings for greater accuracy and easier use. The high precision cutting head has a replaceable tungsten carbide wheel. The table extensions are ideal for supporting larger format tiles. In addition, it has a large, graduated swivelling cutting guide and shock absorbing trays. For easy transport, it has wheels and a carrying handle and for comfort it has a co-moulded handle. 2 year guarantee. The Vitrex BRUTUS 750 Clinker XL Professional Tile Cutter has the following specification Max. Straight Cut 750mm Max. Diagonal Cut 530mm Max. Thickness 20mm

See full description
Specifications for Clinker XL Professional Tile Cutter 750mm VITBRUTUS750
  • MFR Part No.
    BRUTUS 750
  • Type
    Tile Cutter
  • Cutter Type
    Tile Cutter
  • Max. Tile Length
    750mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome