Glass & Tile Cutter Metal Body Heavy Duty Auto Oil Feed

Order Code: ZT3379614S

£10.99 Inc VAT (20%)


Description

Heavy duty glass cutter
Iron body
Auto oil feed system
tungsten carbide blade, ideal for glass thickness from 4 to 10mm
Total cutting length:
6000m/1pcs wheel blade
Length:175mm
Packing: blister card

See full description
Specifications for Glass & Tile Cutter Metal Body Heavy Duty Auto Oil Feed
  • Length
    175mm
  • Product Type
    Glass & Tile Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome