Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Tiling Tools
/
Tile Cutting Tools
Multi Tool - 87mm Radial Blade - Grout & Mortar Removal/Tile Cutting - Vacuum Brazed Diamond
By DURO
Order Code:
ZT2818140S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.59
5%
10 - 19
£7.19
10%
20 +
£6.79
15%
1
Add to basket
Get it by
Wed, 20th Aug
Add to quotation
View all Tile Cutting Tools
Description
Multi tool - boot shaped blade - tile grout removal - vacuum brazed diamond
Tags:
#BulkDiscount
Specifications
Specifications for Multi Tool - 87mm Radial Blade - Grout & Mortar Removal/Tile Cutting - Vacuum Brazed Diamond
Blade Size
87mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome