Pro Tile Cutter 1219mm M/TMPTC48DS

Order Code: ZT2593028S

£559.99 Inc VAT (20%)

Currently unavailable

Description

The Marshalltown Pro Tile Cutter is an excellent choice for professionals looking for a long-lasting tiling tool that provides quick and easy cutting of ceramic, porcelain, and mosaic tile. It can cut tiles up to 1219mm (48in) long and 16mm (5/18in) thick. The spring-loaded support bed and dual extension arms are ideal for holding heavy tiles in place whilst the rigid rectangular beam system ensures smooth, accurate cuts, even when scoring hard porcelain. A 22mm (7/8in) tungsten carbide scoring wheel and built-in fence guide also ensure every cut is precisely to required measurements.

See full description
Specifications for Pro Tile Cutter 1219mm M/TMPTC48DS
  • Cutter Type
    Tile Cutter
  • Max. Tile Length
    1219mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome