0
1
2
3
4
5

T-Mech Electric Wet Tile Cutter 600W

Order Code: ZT3961274S

£79.99 Inc VAT (20%)
£82.993.5% off


Description

Experience unmatched precision and efficiency in your tiling projects with this advanced electric wet tile cutter.

This powerful and versatile tool is your key to achieving precision and efficiency in every cut. Whether you're a professional contractor or a DIY enthusiast, this machine promises to simplify the most intricate tile installations.

With its robust 600W motor operating at 2950 RPM, this cutter effortlessly handles various tile materials, ensuring clean and precise cuts every time. Coupled with the inclusion of two exceptionally sharp diamond blades, you can effortlessly slice through tiles. The availability of a spare blade at your fingertips ensures uninterrupted work, enabling flawless cuts with clean edges while also prolonging the lifespan of your blades.

With adjustable cutting depth, you have the flexibility to customise your cuts to fit various tile thicknesses and project requirements, offering ultimate versatility. Furthermore, the table's tilting range, from 0 to 45 degrees, enables you to create bevelled edges, diagonal cuts, and intricate designs effortlessly. 

One of the key advantages of this tile cutter is its perfect balance between a generously sized 330 x 360mm cutting table and its compact, portable design. The ample cutting table size allows for flexibility in handling various tile sizes and shapes, making it suitable for a wide range of tiling projects. At the same time, its compact form enables efficient mobility and convenience for professionals on the go.

Constructed from premium steel, this tool is engineered for longevity and designed to withstand the demands of your tiling projects. Its sturdy construction incorporates top-tier corrosion resistance, assuring that your cutter remains in optimal condition, even when operating in wet conditions. Additionally, its sleek appearance is not only visually appealing but also remarkably easy to clean, ensuring it continues to operate at peak performance while maintaining its aesthetic charm.

Elevate your tiling capabilities and consistently achieve remarkable results with our electric wet tile cutter.



Product Features:


* Powerful 600W Wet Tile Cutter
* Convenient 0-45° Tilting Range
* 2 x Heavy Duty Diamond Cutting Blades
* Impressive Cutting Depth Up To 35mm
* Generous 330 x 360mm Cutting Table

Specifications:


* Colour: Silver & Black
* Material: Stainless Steel
* Weight: 7.9kg
* Height: 230mm/23cm/9.5"
* Width: 330mm/33cm/13.0"
* Depth: 360mm/36cm/14.2"
* Table Size: 330 x 360mm
* Blade: 180mm x 22.2mm
* Depth of Cut: 35mm/3.5cm/1.4"
* Table Tilting Range: 0-45°
* Max. Cutting Depth 90°: 35mm
* Max. Cutting Depth 45°: 22mm
* Motor: 230V/50HZ
* Power: 600W
* Motor No-Load Speed: 2950min
* Blade No-Load Speed: 2950min

Box Contents:


* 1 x Powerful Wet Tile Cutter
* 2 x FREE Diamond Blades

See full description
Specifications for T-Mech Electric Wet Tile Cutter 600W
  • Product Type
    Electric Wet Tile Cutter
  • Colour
    Silver & Black
  • Material
    Stainless Steel
  • Weight
    7.9kg
  • Number of Blades
    2
  • Cutting Depth
    35mm
  • Power
    600W
  • Dimensions
    230mm x 330mm x 360mm
  • Blade Size
    180mm x 22.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome