0
1
2
3
4

TC08-450 450W Tile Cutter 240V

Order Code: ZT1027690X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%

Currently unavailable

Description

Suitable for DIY and hobby use, the Osaki Tile Cutter is designed for cutting porcelain, glazed ceramic, slate, quarry and natural stone tiles. It features a 450W-240V electric motor, 180mm continuous rimmed diamond cutting blade, 45° cutting guide, and a 3.5ltr capacity water reservoir to lubricate the blade and reduce dust. Safety features include blade guard, thermal overload protection and magnetic, VDE-approved safety switch.

See full description
Specifications for TC08-450 450W Tile Cutter 240V
  • Type
    Tile Cutter
  • Reservoir Capacity
    2.0L
  • Overall Length
    395mm
  • Motor Power
    450W
  • Voltage
    240V
  • Special Features
    Blade Guard
  • Compatible Materials
    Quarry
    Porcelain
    Stone
    Ceramic
    Slate
  • MFR Part No.
    TC08-450
  • Overall Width
    395mm
  • Weight
    11.5kg
  • Blade Diameter
    180mm
  • Overall Height
    165mm
  • Maximum Cutting Angle
    45°
  • Dimensions
    395mmx395mmx165mm