0
1
2
3
4

Tile Cutter 115mm Portable

Order Code: ZT1717486S

£82.99 Inc VAT (20%)


Description

Lightweight portable wet tile cutter.
Powered by 500W - 230V electric motor.
The table tilts from 0°-45° and is fitted with adjustable parallel cutting fence.
Also includes 45° cutting guide.
Supplied with Ø115mm continuous rimmed diamond cutting blade, suitable for glazed ceramic, porcelain, quarry, slate and natural stone tiles.
Incorporates 3.5L capacity water reservoir for blade cooling.
Fitted with handy storage area for 2m of cable and 3-pin plug.

See full description
Specifications for Tile Cutter 115mm Portable
  • MFR Part No.
    TC115
  • Motor Power
    500W - 230V
  • Weight
    4.7kg
  • Depth of Cut (90�)
    25mm
  • Replacement Blades
    TC115.B
  • Dimensions
    30 x 36cm
  • Blade Size
    115mm
  • Maximum RPM
    5400rpm
  • Depth of Cut (45�)
    16mm
  • Bore Diameter
    22.23mm
  • Depth of Cut (45°)
    16mm
  • Depth of Cut (90°)
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome