Tile Cutter Heavy Duty 800mm

Order Code: ZT3379146S

£164.99 Inc VAT (20%)


Description

Heavy duty Tile cutter
Size:800mm
Replace cutting blades:φ22*φ10.5*2mm
Max cutting thickness : 12mm
Packing: color box

See full description
Specifications for Tile Cutter Heavy Duty 800mm
  • Product Type
    Tile Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome