Tile Cutter Industrial 600mm

Order Code: ZT3379610S

£59.99 Inc VAT (20%)
£61.993% off


Description

Heavy duty Tile cutter
Size:600mm
Replace cutting blades:φ15*φ6*1.5MM
Max cutting thickness : 12mm
Packing: color box

See full description
Specifications for Tile Cutter Industrial 600mm
  • Product Type
    Tile Cutter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome