8mm L Profile Metal Tile Trim Chrome 8mm x 2.4m

Order Code: ZT4964476S

£8.29 Inc VAT (20%)

Currently unavailable

Description

Tile Rite 8mm L Profile Metal Tile Trim Chrome 8mm x 2.4m Use where tile edges are not protected by grout joints and where an attractive and professional finish is desired. L shape trims can also be used with other floor materials and applications, such as carpet and wood and may also be used to trim window sills, wall corners and floor transitions where the tile edges are exposed to impact. Anodised to provide high corrosion resistance and optimum seal to ensure years of wear and tear without milking or flaking occuring. Quality trims made with Grade 6463-T6 aluminium. Polished Bright Silver Finish. Length: 2.44m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 8mm L Profile Metal Tile Trim Chrome 8mm x 2.4m
  • Product Type
    Metal Tile Trim
  • Length
    2.4m
  • Width
    8mm
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome