8mm L Profile PVC Tile Trim Black

Order Code: ZT4964465S

£5.99 Inc VAT (20%)
£7.1916.5% off
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Tile Rite 8mm L Profile PVC Tile Trim Black L Shape PVC tile trim designed to protect and decorate outer wall corners & other tiled edges. Depth 8.7mm Length 2.44m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 8mm L Profile PVC Tile Trim Black
  • Length
    2.44m
  • Colour
    Black
  • Material
    PVC
  • Depth
    8.7mm
  • Product Type
    Tile Trim

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome