8mm L Profile PVC Tile Trim Grey

Order Code: ZT4964315S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%

Currently unavailable

Description

Tile Rite 8mm L Profile PVC Tile Trim Grey L Shape PVC tile trim designed to protect and decorate outer wall corners & other tiled edges. Depth 8.7mm Length 2.44m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 8mm L Profile PVC Tile Trim Grey
  • Length
    2.44m
  • Product Type
    L Profile PVC Tile Trim
  • Colour
    Grey
  • Depth
    8.7mm
  • Material
    PVC