Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Tiling Tools
Tiling & Glazing
Adhesive Spreading Trowel 5 x 11 (127mm x 280mm)
By Supatool
Order Code:
ZT4969085S
£4.99
Inc VAT (20%)
£5.99
16.5% off
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/tiling-and-glazing/adhesive-spreading-trowel-5-x-11-127mm-x-280mm/p/ZT4969085S
Add to quotation
View all Tiling & Glazing
Description
SupaTool Adhesive Spreading Trowel 5� x 11� (127mm x 280mm) Plastic handle 2 Year Guarantee
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Adhesive Spreading Trowel 5 x 11 (127mm x 280mm)
Product Type
Adhesive Spreading Trowel
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome