Combination Spreader FAITLCOMB
0
1
2
3
4
5

Combination Spreader FAITLCOMB

Order Code: ZT1281042PCopy

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%

Order by 2pm, get it Tomorrow

Description

This Faithfull Combination Spreader has a convenient dual purpose design. The notched edge allows fast adhesive application and the squeegee edge enables rapid grouting. Specification Width 125mm

Specifications for Combination Spreader FAITLCOMB
  • Type
    Spreader
  • MFR Part No.
    FAITLCOMB
  • Width
    125mm
  • Product Type
    Combination Spreader