Gloss Brushed Gold Metal Tile Trim L Profile 12mm x 2.44m

Order Code: ZT4951691S

£17.99 Inc VAT (20%)


Description

Tile Rite Gloss Brushed Gold Metal Tile Trim L Profile 12mm x 2.44m Tile Rite L Shape Contemporary range trims are easy to mitre, making them versatile enough to create features such as; surrounding a window frame, part tiled walls, external corners and surrounding a splashback. Our Brushed Gold effect E-Coated aluminium L shape tile edge is stylish and on trend with its antique finish. Use where tile edges are not protected by grout joints and where an attractive and professional finish is desired.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Gloss Brushed Gold Metal Tile Trim L Profile 12mm x 2.44m
  • Product Type
    Tile Trim
  • Width
    12mm
  • Length
    2.44m
  • Colour
    Brushed Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome