L Shape Tile Trim 2.4m x 12mm Chrome

Order Code: ZT4957291S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Tile Rite L Shape Tile Trim 2.4m x 12mm Chrome 6063-T High performance grade aluminium tile edge, low in iron and has a lustrous finish Anodised to provide high corrosion resistance and optimum seal to ensure years of wear and tear without milking or flaking occuring Protects and decorates tiled outer wall corners & other unglazed tile edges

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for L Shape Tile Trim 2.4m x 12mm Chrome
  • Material
    Aluminium
  • Type
    L Shape Tile Trim
  • Width
    12mm
  • Product Type
    Tile Trim
  • Length
    2.4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome