0
1

Profile Gauge 250mm FAITLPROF

Order Code: ZT1281052P

£12.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Profile Gauges provides a quick and easy way to accurately cut around unevenly shaped surfaces that would otherwise prove difficult to tackle, helping to prevent costly mistakes. When pressed against a surface, the profile gauge will produce a copy of the shape of that surface. This shape can then be transferred to provide a drawn cutting line onto the material being fitted. The gauge is ideal for use when tiling, laying carpets, vinyl or laminate flooring and wallpapering applications. It features a metric and imperial scale and is magnetic for hands-free working on steel surfaces. Width 250mm.

See full description
Specifications for Profile Gauge 250mm FAITLPROF
  • Width
    250mm
  • Tool Type
    Profile Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome