Stainless Steel Effect Metal Tile Trim L Profile 12mm x 2.44m

Order Code: ZT4951677S

£8.29 Inc VAT (20%)

Currently unavailable

Description

Tile Rite Stainless Steel Effect Metal Tile Trim L Profile 12mm x 2.44m Use where tile edges are not protected by grout joints and where an attractive and professional finish is desired. L shape trims can also be used with other floor materials and applications, such as carpet and wood and may also be used to trim window sills, wall corners and floor transitions where the tile edges are exposed to impact. Anodised to provide high corrosion resistance and optimum seal to ensure years of wear and tear without milking or flaking occuring.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Stainless Steel Effect Metal Tile Trim L Profile 12mm x 2.44m
  • Length
    2.44m
  • Product Type
    Tile Trim
  • Width
    12mm