Tile Trim 2.4m x 8mm Stainless Steel Effect

Order Code: ZT4972381S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.195%


Description

Tile Rite Tile Trim 2.4m x 8mm Stainless Steel Effect 6063-T High performance grade aluminium tile edge, low in iron and has a brushed stainless steel finish Anodised to provide high corrosion resistance and optimum seal to ensure years of wear and tear without milking or flaking occuring Protects and decorates tiled outer wall corners & other unglazed tile edges

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Tile Trim 2.4m x 8mm Stainless Steel Effect
  • Length
    2.4m
  • Product Type
    Tile Trim
  • Colour
    Stainless Steel Effect
  • Width
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome