0
1

Hook Clamp-TLAS.NH-30/193.5+R

Order Code: ZT1607199S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

TLA. Hook clamps, Steel or stainless steel For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Hook Clamp-TLAS.NH-30/193.5+R
  • MFR Part No.
    TLAS.NH-30/193.5+R
  • b1
    27
  • d
    5.3
  • B
    43
  • l1
    21.5
  • l3
    66
  • Weight
    196g
  • f2
    25.5
  • Load at Breakage
    4000N
  • L
    193.5
  • d1
    4
  • Max. Working Load
    2000N
  • H
    19
  • l2
    90
  • f1
    31.5
  • f3
    15
  • f
    58.5
  • b2
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome