P350 Slimline Push-pull Clamp

Order Code: ZT1125536X

£46.99 Inc VAT (20%)


Description

Plunger: Locks at both extended & retracted ends of the stroke.
Base: Nose mounting.
Nominal Holding Force: 350 daN
Weight: 0.20 Kg
Supplied complete with: MB0625 Setscrew & nut.

See full description
Specifications for P350 Slimline Push-pull Clamp
  • Weight
    0.2kg
  • Clamp Type
    Nose mounting
  • Nominal Holding Force
    350daN
  • Width
    23mm
  • Supplied With
    MB0625 Setscrew & Nut
  • Length
    123mm
  • Height
    97mm
  • Type
    Manual Clamp
  • Style
    Steel Push-Pull Clamps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome