STC Self-Adjusting Horizontal Toggle Clamp 40mm BESSTCHH50

Order Code: ZT1463343S

£41.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

These Bessey STC Self-Adjusting Horizontal Toggle Clamps automatically adjust to different workpiece heights, while maintaining a constant clamping force. They ensure quick and secure clamping and are ideal for small-scale productions. Using the set screw on the cantilevered joint, the clamping force can be adjusted to meet particular requirements. The baseplate, which is suitable for both metric and imperial, has been designed to facilitate fast and secure clamping set up. The Toggle Clamps have high-quality, oil-resistant two-component handles. These are ergonomically designed to fit well in the hand and provide a good grip. This STC Self-Adjusting Horizontal Toggle Clamp has the following specification Clamping Height up to 40mm. Clamping Force up to 2500N. Weight 0.38kg.

See full description
Specifications for STC Self-Adjusting Horizontal Toggle Clamp 40mm BESSTCHH50
  • MFR Part No.
    BESSTCHH50
  • Clamping Pressure
    2500N
  • Clamping Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome