TC79 Toggle 'G' Clamp

Order Code: ZT1125507X

£45.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Features: Comfortable, cushioned PVC orange handle grips. With flanged base and fixed position spindle.
Specification: The main components are of zinc plated and passivated steel.
Rivets are of stainless steel, which burnishes and work-hardens with use.

Specifications for TC79 Toggle 'G' Clamp
  • Length
    75mm
  • Supplied With
    Setscrew & Nuts
  • Clamp Type
    Flanged
  • Style
    Pull Back Toggle Clamp
  • Nominal Holding Force
    360daN
  • Height
    224mm
  • Handle Movement
    50°
  • MFR Part No.
    TC79
  • Weight
    0.5kg
  • Width
    44mm
  • Type
    Manual Clamp
  • Bar Movement
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome