Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Toggle & Latch Clamps
W1600SF Cam Type Toggle Clamp
By Indexa
Order Code:
ZT1125371X
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 +
£23.91
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/toggle-and-latch-clamps/w1600sf-cam-type-toggle-clamp/p/ZT1125371X
Add to quotation
Schedule an order and save 5%
View all Toggle & Latch Clamps
Description
To securely fix the clamp into position the base can be welded to the work surface.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for W1600SF Cam Type Toggle Clamp
Nominal Holding Force
340kgf
Type
G Clamp
Handle Movement
50°
Clamp Type
Cam Type Toggle G-Clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome