240mm Water Pump Pliers, 75mm Jaw Capacity

Order Code: ZT1021817P

£24.99 Inc VAT (20%)


Description

V Jaw Tongue And Groove Pliers

High Carbon Steel with a comfort grip handle.

CHL422 - 9 1/2" / 240mm
CHL432 - 10" / 250mm
CHL442 - 12" / 300mm
CHL463 - 16" / 400mm

See full description
Specifications for 240mm Water Pump Pliers, 75mm Jaw Capacity
  • MFR Part No.
    CHL422
  • Overall Length
    240mm
  • Joint Positions
    5
  • Maximum Jaw Opening
    75mm
  • Type
    Slip Joint Pliers
  • Handle Type
    Standard
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Opening
    75mm
  • ESD
    No
  • Jaw Material
    Alloy Steel
  • Non Sparking
    No
  • Jaw Style
    Serrated
  • Miniature
    No
  • Handle Material
    PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome