8" Spark Resistant Long Nose Pliers Be-Cu

Order Code: ZT1008425X

£89.99 Inc VAT (20%)


Description

Long Nose Pliers
With side cutter, serrated jaws and safety grips.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for 8" Spark Resistant Long Nose Pliers Be-Cu
  • Weight Each
    335g
  • Overall Length
    200mm
  • Material
    Beryllium Copper
  • Number of Pieces
    1
  • Type
    Non-Sparking Needle Nose Pliers
  • Insulated
    No
  • Non Sparking
    Yes
  • Miniature
    No
  • Jaw Style
    Smooth
  • Handle Material
    Bi-Material
  • ESD
    No
  • Jaw Material
    Beryllium Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome