0
1

CHL430 Tongue & Groove Pliers 250mm CHA430G

Order Code: ZT1276019P

£33.99 Inc VAT (20%)


Description

The Channellock Tongue & Groove Pliers are a versatile utility plier, ideal for objects of all shapes including rods, pipes, hose and connection devices. They have an undercut tongue and groove design that prevents slipping and the right angle, laser heat treated teeth are long lasting and provide a excellent grip. The pliers are made from high-carbon C1080 steel for superior performance. This is specially coated for rust prevention. CHANNELLOCK BLUE grips ensure comfortable use. Length 250mm (10 in). Capacity 51mm (2 in). Adjustments 7.

See full description
Specifications for CHL430 Tongue & Groove Pliers 250mm CHA430G
  • MFR Part No.
    CHL430
  • Length
    250mm
  • Capacity
    51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome