0
1
2
3
4
5
6

ControlGrip Groove Joint Pliers 250mm STA074361

Order Code: ZT1292943P

£17.99 Inc VAT (20%)
£20.9914% off
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

The Stanley ControlGrip Groove Joint Pliers 250mm are manufactured from drop-forged steel for strength and durability, with a black oxide finish which resists corrosion and extends product life. The handles have been ergonomically designed with three-zone, bi-material grips for optimum comfort and minimum risk of fatigue. Ideal for gripping, clamping, loosening and tightening fasteners, and other materials. Specification Size 250mm.

See full description
Specifications for ControlGrip Groove Joint Pliers 250mm STA074361
  • MFR Part No.
    STHT0-74361
  • Length
    250mm
  • Maximum Jaw Capacity
    50mm
  • Capacity
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome