Double Jointed Flat Pliers XL with Double Joint Length 340 mm Slim Version

Order Code: ZT4131315S

£109.99 Inc VAT (20%)


Description

Double jointed flat pliers, XL, with double joint, length 340 mm, slim version. Supplied = assembled. Finish = matt chrome plated. Shape = serrated. Feature = with double joint. Diameter D1 = 4.6 mm. Diameter D2 = 17.7 mm. Partial length = 75 mm. Handle = dip insulated handle. Head height (A) = 10.2 mm. Product type = flat nose pliers. Serrated model, with double joint. With dip insulated handle. For spots that are hard to reach. Special tool steel, matt chrome plated.

See full description
Specifications for Double Jointed Flat Pliers XL with Double Joint Length 340 mm Slim Version
  • Length
    340mm
  • Number of Pieces
    1
  • Product Type
    Flat Nose Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome