GrooveLock Pliers


£16.99 Inc VAT (20%)

See 3 Product Variants
£16.99

Description

Boasting a specially engineered, all-purpose jaw that is designed to grip round, hex, square and flat surfaces, this range of GrooveLock™ pliers is comprised of three varying sized pliers to suit your requirements. GrooveLock™ pliers are designed with twice as many groove positions as traditional groove joint pliers to deliver optimum hand and jaw positioning and a superior grip.

Features and Benefits
• The specifically designed all-purpose jaw is designed to grip round, hex, square and flat surfaces for versatility of use
• GrooveLock™ pliers are designed with twice as many groove positions to provide a greater range of service
• Anti-pinch non-slip Protouch™ Grip provides user comfort and control
• Multi-groove ratcheting system allows you to loosen and tighten bolts in even confined spaces

Typical Applications
• DIY
• Automotive
• Plumbing

Standards
• Certified by TUV, GS and DIN/ISO 8976 and complies to ASTM/ANSI standards

Feature Attributes

Finish/Coating:
Black Oxide
Jaw Material:
Steel
Special Features:
Quick Adjusting Press & Slide Button
Handle Type:
Standard
Jaw Style:
Flat
Type:
Slip Joint Pliers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome