Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Tongue & Groove Pliers
Grooving Joint Plier 10" Non Sparking Cu-Be
By EGA Master
Order Code:
ZT1169182P
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/tools-and-machining/tongue-and-groove-pliers/grooving-joint-plier-10-inch-non-sparking-cu-be/p/ZT1169182P
Add to quotation
View all Tongue & Groove Pliers
Description
Description unavailable
Specifications
Specifications for Grooving Joint Plier 10" Non Sparking Cu-Be
Material
Beryllium Copper
Length
10mm
Product Type
Grooving Joint Plier
Size
10in
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome