Spark Resistant Groove Joint Pliers 250mm Be-Cu

Order Code: ZT1008426X

£129.99 Inc VAT (20%)


Description

Groove Joint Pliers
Serrated jaws with sliding pivot joint which allows a wide range of jaw opening.

Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.

See full description
Specifications for Spark Resistant Groove Joint Pliers 250mm Be-Cu
  • Weight Each
    425g
  • Maximum Jaw Capacity
    45mm
  • Overall Length
    250mm
  • Material
    Beryllium Copper
  • Type
    Non-Sparking Slip Joint Pliers
  • Number of Pieces
    1
  • Insulated
    No
  • Jaw Opening
    45mm
  • Miniature
    No
  • Non Sparking
    Yes
  • Jaw Style
    Serrated
  • Jaw Material
    Beryllium Copper
  • ESD
    No
  • Handle Material
    Bi-Material