0
1
2

00 21 50 LE Modular X18 Empty

Order Code: ZT3673326S

£259.99 Inc VAT (20%)


Description

Innovative tool backpack MODULARX18 tailored for professionals in various fields, it features a removable tool board, back padding, FIDLOCK® connectors, and MOLLE webbing for unparalleled organization and comfort.

Features and Benefits
• Durable fabric made of recycled synthetic fibers for an eco-friendly, resilient solution
• Splash-proof and easy-to-clean material ready for various conditions
• Waterproof molded bottom ensures a secure upright position, standing 6 cm high when opened and closed
• Internal and external MOLLE straps for versatile attachment of accessories
• FIDLOCK® fastenings for quick and effortless securing and unfastening
• 21 retaining loops and 37 pockets keep tools neatly organized
• Luggage strap for easy fixation to telescopic handles of tool cases
• Dimensions of 50 x 35 x 25 cm (H x W x D), lightweight yet with a tested load capacity up to 15 kg
• Volume capacity of 18 liters for optimal storage

Notes
• does not contain SVHC

See full description
Specifications for 00 21 50 LE Modular X18 Empty
  • Lock Type
    Padlock
  • MFR Part No.
    00 21 50 LE
  • Product Type
    Tool Backpack
  • Length
    470mm
  • Width
    370mm
  • Product Material
    Impact-resistant plastic
  • Height
    190mm
  • Weight
    3.56kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome