1-79-208 18" Tote Bag

Order Code: ZT1018128X

£64.99 Inc VAT (20%)


Description

Open tote bag, resistant against all weathers. Waterproof base and features a level holder, tool loops, inner divider and charger/battery storage. Characterised by its easy access to hand and power tools. Dimensions: 500 x 300 x 360mm.

Specifications for 1-79-208 18" Tote Bag
  • Weight
    2.5kg
  • Additional Features
    Waterproof Base
  • Size L x D x H
    300 (D) x 360 (H)
  • Product Material
    Denier Fabric
  • MFR Part No.
    1-79-208
  • Lock Type
    Zipper
  • Height
    360mm
  • Width
    300mm
  • Product Type
    Tool Tote Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome