0
1
2
3

1-79-208 Pro Open Tote 50cm (20in) DEW179208

Order Code: ZT1463264S

£93.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT 1-79-208 Pro Open Tote Bag is resistant against all weathers with a multi-layer strength, consisting of a steel bar, a p-board and a pvc backing. It is made of water-resistant material (600/1200 denier) and has an injected base, this makes this bag the perfect accessory for working inside and outside by professional or domestic users. It has a waterproof base and also features a level holder, tool loops, an inner divider, and charger/battery storage. Guaranteed to be tough, this bag is characterised by its easy access to hand and power tools. Specification Dimensions 50 x 30 x 36cm (20 x 11.8 x 14.17in).

See full description
Specifications for 1-79-208 Pro Open Tote 50cm (20in) DEW179208
  • MFR Part No.
    DEW179208
  • Type
    Open Tote
  • Size
    50cm
  • Bag Type
    Open Tote

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome