0
1
2
3
4
5
6
7

1-79-215 FatMax Backpack on Wheels

Order Code: ZT1018131X

£59.99 Inc VAT (20%)


Description

Made from heavy-duty fabric for long lasting durability with a rigid telescopic metal handle and wheels for easy transportation. Equipped with a removable internal divider with multiple pockets for a variety of tools and also multiple loop and external pockets for additional storage. The unique design combines a mix of on wheels and on back carriage for easy and convenient tool transporting.

Features and benefits
• Manufactured from 600 x 600 denier fabric making it a robust product
• Rigid form that can stand in an open position enabling access to all tools when combined with the dual zipper that allows the backpack to open fully
• Front see through compartment and multiple loops to allow for easy identification of tools
• Removable divider with multiple pockets to allow you to customise the storage space depending on your needs
• Telescopic handle for ease of transporting on the wheels

Typical Applications
• Ideal for use on site due to its portable nature, mobility and durability

Notes
• No tools included

See full description
Specifications for 1-79-215 FatMax Backpack on Wheels
  • Size L x D x H
    360 x 230 x 540mm
  • MFR Part No.
    1-79-215
  • Weight
    3.2kg
  • Product Material
    600 Denier Polyester
  • Additional Features
    Front see through compartment
  • Lock Type
    Zipper
  • Product Type
    Wheeled Tool Bag
  • Width
    230mm
  • Length
    360mm
  • Height
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome