0
1
2
3
4
5

1-93-950 18" FatMax Toolbag

Order Code: ZT1018114X

£39.99 Inc VAT (20%)


Description

Heavy-duty 600 denier fabric with leather reinforcements. Rigid and waterproof plastic base. Comfortable rubber grip handle and
Shoulder strap for easier carrying of heavy loads. Fitted with interior tool loops.
Size: 490mm x 260mm x 100mm.

Specifications for 1-93-950 18" FatMax Toolbag
  • Product Material
    600 Denier Water Resistant Fabric
  • Size L x D x H
    490mm x 260mm x 100mm
  • MFR Part No.
    1-93-950
  • Additional Features
    Interior tool loops
    Handle stiching area reinforced for maximum durability
    Easy pull zippers
  • Lock Type
    Zipper
  • Weight
    1kg
  • Product Type
    Tool Tote Bag
  • Height
    100mm
  • Length
    490mm
  • Width
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome