0
1
2
3
4
5
6
7

1-93-951 FatMax Tool Bag

Order Code: ZT1018139X

£42.99 Inc VAT (20%)


Description

The Stanley® FatMax® Open Tote Tool Bag features multiple tool compartments to meet all your storage needs, with easy-access pockets for convenience. It is constructed from a heavy-duty 600 denier fabric with reinforced leather areas for added durability. The bag includes a robust, ballistic nylon-covered compartment designed specifically for a saw, complete with an adjustable Velcro strap to secure it in place. A large side pocket provides ample space for cable storage. The bag is finished with a sturdy steel bar handle and a waterproof plastic base for enhanced resilience and stability.

Features and Benefits
• Ergonomic rubber grip handle around the heavy duty steel handle for optimum grip and durability
• Interior elastic tool loops for maximum storage
• Easy access tool pockets
• Non slip rubber velcro straps allows for easy transportation of heavier loads
• Rigid waterproof plastic base to protect against debris and damp on the floor

Typical Applications
• Ideal for use on site due to its portable nature and durable design

Notes
• Tools not included
• May come with yellow trim or red trim

See full description
Specifications for 1-93-951 FatMax Tool Bag
  • Product Material
    600 Denier Water Resistant Fabric
    Leather
  • Additional Features
    Rigid waterproof plastic base
    Heavy duty steel handle bar
  • Size L x D x H
    480 x 250 x 330mm
  • MFR Part No.
    1-93-951
  • Weight
    2.16kg
  • Product Type
    Tool Tote Bag
  • Lock Type
    None
  • Length
    480mm
  • Height
    330mm
  • Width
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome