20" Sports Bag Dark Grey/Light Grey

Order Code: ZT1054957X

£13.99 Inc VAT (20%)


Description

This holdall bag from SwissPacks? is versatile and well constructed it is hardwearing and water resistant, ideal for overnight stays and short trips away.

Features:
Tough webbing side handles and shoulder strap.
Interior zipped mesh pocket, pockets at each end, and a front U-shaped pocket with interior zip security.
Manufactured from heavy duty polyester.
Stylish two-tone design - charcoal and silver-blue.

Dimensions: (H)300 x (W)520 x (D)290mm.

See full description
Specifications for 20" Sports Bag Dark Grey/Light Grey
  • Width
    300mm
  • Height
    290mm
  • Type
    Holdall
    Shoulder Bag
  • Depth
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome