0
1
2
3
4

460mm/18" Polyester Mobile Tool Caddy T/S Handle

Order Code: ZT1018079X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

600 denier durable fabric. Adjustable shoulder strap. Locking telescopic handle. 26 internal pockets. 12 external pockets. Large internal compartment. Padded handles and strap. Heavy-duty zip.

Specifications for 460mm/18" Polyester Mobile Tool Caddy T/S Handle
  • Additional Features
    12 x External Pockets
    Large Internal Compartment
    26 x Internal Pockets
    Padded Handles
    Adjustable Shoulder Strap
    Locking Telescopic Handle
    Heavy Duty Zip
  • Size L x D x H
    460x 250 x355mm
  • MFR Part No.
    HM01083
  • Weight
    4.4kg
  • Product Material
    600 Denier Polyester
  • Width
    250mm
  • Height
    335mm
  • Length
    460mm
  • Product Type
    Wheeled Tool Bag
  • Lock Type
    Zipper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome