0
1
2

470x238x178mm Red Tote Tray

Order Code: ZT3611221S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

This PVC tool tote from Kennedy® is compatible with KEN5931440K Heavy-Duty Site Tool Box and is a handy removeable container for storing smaller hand tools.

Features and Benefits
• Four storage areas for smaller hand tools components
• Moulded plastic handle allows for convenient transport of required tools
• Crafted from durable plastic PVC for strength

Typical Applications
• Storage for Kennedy® tool box

See full description
Specifications for 470x238x178mm Red Tote Tray
  • Length
    470mm
  • Product Material
    PVC
  • Product Type
    Tool Tote
  • Height
    178mm
  • Width
    238mm
  • Weight
    1.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome