TOUGH AND DURABLE: This heavy duty tool bag is made from terylene with extra strong stitching and bar tacking at stress points, a reinforced bottom panel and reinforced carry handles. EASY TO USE: 600mm (24") in length, it has a detachable shoulder strap and a wide opening for easy access. VERSATILE: It is ideal for storing and carrying a wide range of tools. Approx size: 24 x 12 x 13inch (61 x 30.5 x 33cm) .