832366-8 Large Tool Bag 700 x 320 x 310mm

Order Code: ZT2602457S

£50.99 Inc VAT (20%)


Description

Tool Bag with 3 pockets heavy duty zip and shoulder strap The Makita 832366-8 Large Tool Bag is made of thick nylon woven material with 3 external pockets. The Bag is padded with a heavy-duty zip which opens the bag to close to its full dimensions of 700mm x 320mm, with a depth of 310mm. This feature is great for selecting tools. The base is also padded with 2 hard strips to raise it off the ground and provide added rigidity. The Tool Bag has a High Vis Stripe and 2 loops to add the shoulder strap which is included. The wide strapped carry handles can be joined together with a padded velcro style cuff for added comfort. Features: Thick nylon woven material Big on size for large tool storage 3 external pockets High Vis Strip Comes With: Shoulder strap Specification: Length: 700mm Width: 320mm Height: 310mm

See full description
Specifications for 832366-8 Large Tool Bag 700 x 320 x 310mm
  • Product Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome